Zoro Select
Low Lead Brass Nipple, MNPT, 1/4" x 1/8" Pipe Size
Mfr # 706123-0402
Zoro # G5123142
$2.92
7% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Red Brass Tee, FNPT, 1/4" Pipe Size 6RCZ6
- ZORO SELECT Red Brass Union, FNPT, 3/4" Pipe Size 6RDA6
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size 6RCX7
- ZORO SELECT Brass Union, FNPT, 1/4" Pipe Size 706104-04
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/4 in ZUSA-PF-9036
- ZORO SELECT Red Brass Union, FNPT, 1/4" Pipe Size 1VFJ8
- ZORO SELECT Low Lead Brass Solid Square Head Plug, 1/2" Pipe Size 706114-08
- ZORO SELECT Square Socket Plug, Brass, 2 in, M BSPT ZUSA-PF-10570
- ZORO SELECT Hex Drive Plug, Brass, 1/4 in, MNPTF ZUSA-PF-9122
- ZORO SELECT Hex Bushing, Brass, 3/8 x 1/4 in, NPT ZUSA-PF-10610
- MIDLAND INDUSTRIES Midland Industries 28302 0.25 FIP x 1.5 Long Anchor Connector Bulkhead Fitting 28302
- Zoro Select Brass Pipe Fittings