Zoro Select
Brass Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" Pipe Size
Mfr # 706116-06
Zoro # G5123237
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Coupling, Brass, 1 1/4", F BSPT, Class 125 ZUSA-PF-10194
- ZORO SELECT Low Lead Brass Hex Plug, 1/2" Pipe Size 706125-08
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size 6RCW7
- ZORO SELECT Hex Bushing, Brass, 2 1/2 x 1 1/2 in ZUSA-PF-10252
- ZORO SELECT Square Head Plug, Brass, 3/8 in, MNPT ZUSA-PF-10711
- ZORO SELECT Raised Square Plug, Brass, 3 1/2 in BPR350
- ZORO SELECT Square Socket Plug, Brass, 1 1/2 in ZUSA-PF-10704
- ZORO SELECT Locknut, Brass, 3/4 in, F BSPP, Class 125 ZUSA-PF-10346
- ZORO SELECT Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 1/2" Pipe Size 8008-08-08
- THRIFCO PLUMBING 3/8 X 5 Inch Brass Nipple 5319090
- SWIVEL PRO SERIES 0.5 in. FPT Red Brass Lead Free Brass Cap Compression SW612348
- Zoro Select Brass Pipe Fittings