Liftmaster
Remote Control Transmitter, 4 Button
Mfr # 894LT
Zoro # G5123657
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 310 Hz, 315 and 390 MHz
- For Use With Garage Door Openers, Gate Operators, Light Controls or Access Control Systems
- Operating Range 60 ft
- Response Time (ms) 1
- Receiver Size (In.) 5
Explore More Products
- LIFTMASTER Universal Keyless Entry 387LM
- LIFTMASTER Commcl Door Opener, Hoist/Rgt, Max H 14 Ft MH5011UR
- LIFTMASTER Transmitter, 1 Button, 315Mhz 371LM
- LIFTMASTER Indusl Door Opener, Hoist/Left, Max H 24Ft H501L5L
- LIFTMASTER Commcl Door Opener, Hoist/Left, Max H 14Ft MH5011UL
- LIFTMASTER Commcl Door Opener, Trolley, Max H 14 Ft MT5011UG-14
- LIFTMASTER Indusl Door Opener, Trolley, Max H 14Ft T501L5G-14
- LIFTMASTER Entry Transmitter, Triple Button 813LM
- LIFTMASTER Indusl Door Opener, Trolley, Max H 16Ft T501L5G-16
- CHAMBERLAIN CLICKER REMOTE CONTROL KLIK5U-BK2
- CHAMBERLAIN Quick Release Key for Garage Doors 7702CB-P
- Liftmaster Garage Door Openers