Super Lube
Synthetic Penetrant, Aerosol Can, 11 Oz.
Mfr # 85011
Zoro # G5124481
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Container Type Aerosol can
- Chemical Base Synthetic Oil
- Lubricant NSF Rating H1 Food Grade
- Min. Operating Temp. -30 Degrees F
Explore More Products
- SUPER LUBE Syncopen Synthetic Penetrant, 4 oz. 85004
- WECHEM Infinity Penetrating Oil, PK12 A135
- KROIL Penetrant, Aerosol, 13oz. PH132C
- LOCTITE Penetrant, Petroleum, Aerosol Can, 13.52 oz 2343777
- KROIL Penetrant KS132ST
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz, 12PK TSPL120
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK AZSK102C4
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. TSPL5GAL
- KROIL Penetrant, Aerosol, 16.5oz. SK162C
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 2PK AZKL011C2
- LUCAS OIL 11043 11 oz Penetrating Oil L44-11043
- Super Lube Penetrants