Shop Alternate Products
This Product is Discontinued
L.J. Star
Sight Flow Indicator, CS, 3/4In 150lb. FLG (Discontinued)
Mfr # 1506 CNNN1N
Zoro # G5126782
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Carbon Steel
- Pipe Size 3/4 in
- Connection Type 150# Flange
- Number of Windows 2
- Sight Material Borosilicate Glass