Cable Prep
Torque Wrench, 7/16 in Dr, 25 in.-lb.
Mfr # TRX-7/16-25
Zoro # G5128033
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16 in
- Head Type Standard
- Overall Length 6 1/2 in
- Accuracy +/-3%
- Handle Knurled
Explore More Products
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 30 in.-lb. TRX-7/16-30
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 40 in.-lb. TRX-7/16-40
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 20 in.-lb. TRX-7/16-20
- CDI CDI Torque Wrench, 3/8Dr, 10-80 ft.-lb. 802MFRFMHSS
- PROTO Micrometer Torque Wrench, 3/8" Drive Size J6065C
- GEARWRENCH 3/4" Drive Micrometer Torque Wrench 100-600 ft/lbs. 85065M
- PROTO Micrometer Torque Wrench, 1/2" Drive Size J6015C
- CDI CDI Torque Wrench, 1/2Dr, 20-150 ft.-lb., 19 in 1503MFRMH
- PROTO Micrometer Torque Wrench, 3/8" Drive Size J6006C
- PROTO Micrometer Torque Wrench, 3/8" Drive Size J6012FC
- JONARD TOOLS Torque Wrench, Swiv. Head, 3/8 Dr, 40 in-lb TWSW-40
- Cable Prep Micrometer Torque Wrenches