Zoro Select
Brass Reducing Coupling, FNPT, 3/8" x 1/4" Pipe Size
Mfr # 706119-0604
Zoro # G5128505
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size 1VEV5
- ZORO SELECT Red Brass Coupling, FNPT, 3/8" Pipe Size 6RCV5
- ZORO SELECT Red Brass Flange, FNPT, 2" Pipe Size 4TJK3
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 1" Pipe Size 1VGE7
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size 6AYY1
- ZORO SELECT Low Lead Brass Male Elbow, 1/8" Pipe Size 706230-02
- ZORO SELECT Hex Bushing, Brass, 3 x 2 in, Class 125 ZUSA-PF-10648
- ZORO SELECT Tee, Brass, 1 1/2 x 3/4 x 1 1/2 in, FNPT ZUSA-PF-10480
- ZORO SELECT 45 Elbow Adapter, Brass, 1/8 in, NPTF ZUSA-PF-9105
- JMF HOSE WYE 3/4"" BRASS 4179966
- ZORO SELECT Raised Square Plug, Brass, 6 in, Socket BPR600
- Zoro Select Fittings