Milwaukee Tool
Carbide Cutter Steel Plate Contractor's Kit - 7PC
Mfr # 49-22-8210
Zoro # G5129022
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Mild Steel, Stainless Steel
- Tooth Material Carbide Tipped
- Number of Pieces 7
- Saw Sizes Included 11/16", 13/16", 15/16", 1-1/8", 1-3/8"
Explore More Products
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Kit - 8PC 49-56-9285
- MILWAUKEE TOOL Milwaukee® 49-56-6560 Hole Saw Arbor Adapter 49-56-6560
- MILWAUKEE TOOL 4 pc. Single-Piece Carbide Hole Cutter Set 49-22-8610
- MILWAUKEE TOOL 8 pc. Single-Piece Carbide Hole Cutter Set 49-22-8620
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 10PC 49-22-4095
- MILWAUKEE TOOL 20 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set 49-22-4170
- MILWAUKEE TOOL 7-Pc Comp Auto Hole Dozer Hole Saw Kit 49-22-4083
- MILWAUKEE TOOL Hole Saw Set, Porcelain; Tile; Stone 49-56-0541
- MILWAUKEE TOOL Hole Saw Set, Porcelain; Tile; Stone 49-56-0542
- WESTWARD Hole Saw Kit, Bimetal, 7/8 To 2.5 In, 8 Pc 1VXK2
- DIABLO Carbide Plumbers Hole Saw Set, 13 pcs DHS13SPLCT
- Milwaukee Tool Hole Saws & Cutters