Klever

Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer


$31.45
/pk 10, $3.15/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Operation Fixed Blade
  • Blade Type Safety Recessed
  • Overall Length 6 1/2 in
  • Handle Type Contoured
  • Blade Material Steel
See all product information