Klever
Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer
Mfr # KCJ-4Y-20
Zoro # G5129232
$35.12
10% off
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Fixed Blade
- Blade Type Safety Recessed
- Overall Length 6 1/2 in
- Handle Type Contoured
- Blade Material Steel
Explore More Products
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer KCJ-4G-20
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer KCJ-4R-20
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer KCJ-4B-20
- KLEVER Safety Cutter, Disposable, Blk/Grn, 7", PK10 ECO-4-65EX
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer KCJ-XC-30B
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape KCJ-1G
- KLEVER Concealed Blade Blue Safety Cutter KCJ-XC-35B
- KLEVER Concealed Blade Orange Safety Cutter KCJ-XC-65G
- KLEVER Concealed Blade Orange Safety Cutter KCJ-XC-35G
- RITEKNIFE Safety Box Cutter, CB100 CB 100
- AMERICAN LINE UTILITY KNIFE - AUTOLOAD 65-0214
- Klever Utility Knives