3M Dbi-Sala
Self Retracting Lifeline, 9 ft., 420 lb. Weight Capacity, Blue
Mfr # 3101374
Zoro # G5129451
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft.
- Weight Capacity 420 lb.
- Series Nano-Lok(TM)
- Color Blue
- Tensile Strength 5000 lb.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg 3100523
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs 3100546
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg 3100522
- 3M DBI-SALA Horizontal Lifeline, 60 ft, 310 lb. Weight Capacity 7605060
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg 3100532
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow 1244409
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity 7602040
- 3M DBI-SALA Lanyard Rope Adj 6 1/2 N 9502116, 2000125 1232280
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Blue 3400171
- 3M PROTECTA Positioning Lanyard, 22", 310 lb. Weight Capacity, Red 1351050
- 3M PROTECTA Horizontal Lifeline, 60 ft., 310 lb. Weight Capacity 1200101
- 3M Dbi-Sala Lanyards and Lifelines