Zoro Select
Class 9.8, M8 Structural Bolt, Zinc Phosphate Steel, 30 mm L, 25 PK
Mfr # 5688PK
Zoro # G5129704
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8
- Fastener Length 30 mm
- Head Width 9.5 mm
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK U04006.125.0450
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK U04211.062.0400
- ZORO SELECT Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 3 in L, 5 PK U04008.112.0300
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK U04008.087.0300
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK U04210.062.0300
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 1/4 in L, 25 PK U04006.050.0325
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 3/4 in L, 110 PK HCI31120475GNUSA-110BX
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK U04008.062.0450
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK U04210.125.0500
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK U08441.062.0300
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 10 PK U04210.075.0700
- Zoro Select Structural Bolts