Ntn
Flange Bearing, 2-Bolt, Ball, 25mm Bore
Mfr # UCFLU-25
Zoro # G5132321
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 25 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Explore More Products
- NTN Flange Bearing, 2-Bolt, 1" Bore, SS/SS SUCFL205-16CCFG1
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. SUCF206-20C0FG1
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore UCFUX-1.15/16M
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. SUCFL204-12C0FG1
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore SUCNFL204-12
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore UCFU-1.1/4SM
- NTN Mounted Unit Cast Iron UCF208-109T 1-9/16 4BF FLG
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore SUCNFL202-10
- NTN Mounted Unit Cast Iron UCUP202D1 15MM
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore 1F548
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore RCJ 1
- Ntn Flange Bearings