Raymond
ISO D Die Spring, Lt Duty, 50mmx203mm
Mfr # 303832D
Zoro # G5132547
Sold in multiples of 2 for $55.98
$55.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 238.7 lb/in
- Color Green
Explore More Products
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx64mm 303810D
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx76mm 303812D
- RAYMOND Compression Spring, Overall 1" L, PK10 C01800321000M
- RAYMOND Compression Spring, Overall 1/4" L, PK10 C01200100250M
- RAYMOND ISO D Die Spring, ULD, 38.1mmx305mm 302748D
- RAYMOND ISO D Die Spring, Med Duty, 25mmx64mm 304510D
- RAYMOND Die Spring, Yellow, Overall 1" L, PK10 ASF014025
- RAYMOND Die Spring, Blue, Overall 7-7/8" L ASL060200
- RAYMOND Die Spring, Red, Overall 2-9/16" L, PK5 ASM030065
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 1NDK4
- SPEC Compression Spring, Music Wire, PK10, C07200854000M C07200854000M
- Raymond Compression and Die Springs