Johnson Controls
Pneumatic Oil Filter, 150 psi, 125 Deg F
Mfr # A-4000-604
Zoro # G5133861
$83.15
9% off
Free Shipping & Returns
$75.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removal Of Oil
- Max. Pressure 150 psi
- Filter Rating 0.025 micron
- Filter Efficiency 99.99 %
- Filter Element Material Caolescing
Explore More Products
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 30 cfm, Drain Type: Automatic A-4000-1049
- JOHNSON CONTROLS Pneumatic Oil Filter, 150 psi, 125 Deg F A-4000-605
- JOHNSON CONTROLS A-4000-6010 Auto-Drain Kit For A-4000-601
- JOHNSON CONTROLS Drain Valve Kit, Automatic Drain Type A-4000-6010
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 50 cfm A-4000-6001
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 17 cfm A-4000-1048
- JOHNSON CONTROLS Filter Station, Reducing A-4000-141
- JOHNSON CONTROLS Filter Station, Reducing A-4000-139
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 500 CFM 4GPH9
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 73 cfm F35221-300
- WILKERSON Oil Removal Filter, Compact Size M18-04-CH00B
- Johnson Controls Pneumatic System Components