Diversey
High Efficiency Floor Stripper, 2.5L, PK2
Mfr # 95547355
Zoro # G5134227
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:20
- Size 2.5L
- Green Certification or Other Recognition Green Seal Certified
- For Use On Floors
Explore More Products
- DIVERSEY Cleaner and Disinfectant Concentrate , 2.5L Bottle , Unscented , 5549211
- DIVERSEY Liquid Glass and Multi-Surface Cleaner Concentrate, Blue, Unscented 100975198
- DIVERSEY DIVERSEY 1.5L Bottle Fresh Fabric Freshener 93062872
- DIVERSEY Liquid Glass and Multi-Surface Cleaner Concentrate, Unscented 100975197
- DIVERSEY Floor Maintainer, 2.5L, Citrus, Red, PK2 92974618
- DIVERSEY Bathroom Cleaner, Purple, Surfactant, PK2 93172650
- DIVERSEY Liquid Tempest Solvent Free Cleaner Degreaser 100986532
- DIVERSEY All Purpose Cleaner, Jug Odorless 94998832
- DIVERSEY CLAX 8 lb. Pail Acidic Liquid Laundry Sour, 3 Pack 5892941
- DIVERSEY All Purpose Cleaner , 32 oz. Bottle , Citrus , 903820
- 3M General Purpose Cleaner, Bottle Citrus 8L
- Diversey Pre-Measured Chemicals & Dispensers