Smc
Speed Control Valve, 8mm Tube, 3/8 In
Mfr # AS3201F-03-08SA
Zoro # G5137982
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 3/8 in
- Connection BSPT x Tube
- Body Material Stainless Steel
- Valve Tube Size 8 mm
Explore More Products
- SMC Speed Control Valve, 4mm Tube, 1/8 In AS2002F-04
- SMC Speed Control Valve, 6mm Tube, 3/8 In AS3002F-06
- SMC Speed Exhaust Control Valve, 8mm, 3/8 In ASV410F-03-08S
- SMC Speed Exhaust Control Valve, 1/4, NPTxTube ASV310F-N02-07S
- SMC Speed Control Valve, 10mm Tube, 1/4 In AS3201F-02-10S
- SMC Speed Control Valve, 4mm Tube, 1/8 In AS2211F-01-04SA
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In AS3201FG-N03-09S
- SMC Flow Control Valve, 5/32 In Tube, 1/4 In AS2211F-N02-03SD
- SMC Speed Control Valve, 1/4 In, NPT x Tube AS2211FG-N02-07S
- SMC Speed Exhaust Control Valve, 12mm, 1/4 In ASV510F-02-12S
- FESTO One-Way Flow Control Valve GR-QS-8 GR-QS-8
- Smc Pneumatic Valves