Smc
Speed Control Valve, 1/4 In Tube, 1/8 In
Mfr # AS2201F-N01-07SA
Zoro # G5138113
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Body Material Stainless Steel
- Valve Port Size 1/8 in
- Connection NPT x Tube
- Valve Tube Size 1/4 in
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 3/8 In AS3201F-03-10S
- SMC Speed Control Valve, 10mm Tube, 1/2 In AS4211F-04-10SA
- SMC Speed Control Valve, 1/2 In, NPT x Tube AS4201F-N04-13S
- SMC Speed Control Valve, 10mm Tube, 1/4 In AS2211FG-02-10S
- SMC Speed Control Valve, 6mm Tube, 1/4 In AS3211FG-02-06S
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 AS1211F-M5-06D
- SMC Flow Control Valve, 10mm Tube, 1/2 In AS4211F-04-10SD
- SMC Speed Control Valve, 12mm Tube, 1/4 In AS3201FG-02-12S
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In AS3201F-N03-09SA
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In, Pipe Size: 1/8" 88978-04-02
- ROSS 1-1/4IN 0.3-10BAR NPT PNEUMATIC FLOW CONTROL VALVE 1968B7007
- Smc Pneumatic Flow Control Valves