Carrand
Sponge, 9"L, 2"W, Foam, Grey
Mfr # 45604As
Zoro # G5138375
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 2 in
- Material Fiber/Foam
- Color Gray
- Thickness 2 in
Explore More Products
- CARRAND Carrand 40102 Giant Bone Sponge C51-40102
- CARRAND Carrand C51-45116X Microfiber Defogger Sponge C51-45116X
- CARRAND Microfiber Defogger Sponge CA321427
- CARRAND Carrand 40112 Long Chenille Microfiber 2-In-1 Sponge And Scrub C51-40112
- 3M Bath Scrubber, Nonscratch, w/2' Hvy-dty Handle, , BE/SR, PK 4 MMM549X4CT
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3 1/2 x 6 1/4, PK10 74CC
- TOUGH GUY Scouring Screen, Gray, 5-1/2" L, 4" W 12G795
- SIMPLE SCRUB Simple Scrub Tool and White Pad SS100
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4"YW/GN, PK 9 MMM4295
- P&G Cleaning Pads, Dawn, 5-2/5"x9/10"x9-4/5", White, PK 4 PGC51107
- KURLY KATE Stainless Steel Scrubbers, Large, Steel Gray, PK72 6375650
- Carrand Sponges and Scouring Pads