Westward
2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure
Mfr # 12U475
Zoro # G5140353
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Handheld
- Max Sprayer Pressure 45 psi
- Hose Length 42"
- Nozzle Spray Pattern Cone
- Tank Material Polyethylene
Replacement Parts
Explore More Products
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure 12U476
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure 12U481
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure 39D762
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure 12U478
- WESTWARD 31/64 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length 12U473
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure 99125XPW
- TOMAHAWK POWER Battery Powered Backpack Sprayer 4.75 Gal, Pest Control Disinfectants eTPS18
- SOLO 3 gal. Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 48 in Hose Length 458
- CHAPIN 3 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length 26030
- FIMCO Trailer Sprayer, Tank Polymer, 65 gal TRL-65-12V-7
- CHAPIN 2 gal. Industrial Acid Staining Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length 22240XP
- Westward Lawn Sprayers & Accessories