Shop Alternate Products
This Product is Discontinued
Zoro Select
Conduit Outlet Body, Aluminum, LR (Discontinued)
Mfr # 11Y579
Zoro # G5141001
This Product is Discontinued
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LR