Kishigo

2X Black Panels Safety Vest, Lime


$22.99
/ea
Sold in multiples of 3 for $68.97

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow/Green
  • ANSI Class 3
  • Material Polyester Mesh
  • Back Stripe Pattern U-Block
  • Closure Type Zipper
See all product information