Buyers Products
Fender Mounting Kit, Use with 19A769
Mfr # 8591000
Zoro # G5143083
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Fender Mounting Kit
- Material Carbon Steel
- Features Corrosion-Resistant Powder-Coated Finish; Bolt-On Mount Type
- For Use With Dump Trucks, Garbage Trucks, Work Trucks, Utility Trucks
- Length 30.5 in
Explore More Products
- BUYERS PRODUCTS Liner Slat, 6.5" x 44.62" LS166545
- BUYERS PRODUCTS Grab Handle, Aluminum, Flat16" B239916AL
- BUYERS PRODUCTS Spare Tire Carrier, Stake Pocket 5201012
- BUYERS PRODUCTS P.T.O. Connection Kit BPT
- BUYERS PRODUCTS Stake Assembly, 4.5 x 47" SA1447WDNH
- BUYERS PRODUCTS HINGE, WELD-ON, STL W/BRASS PIN, FBP150GF
- BUYERS PRODUCTS Receiver Tube, 6" RT1251206UP
- BUYERS PRODUCTS Buyers Products Straight Tongue Coupler w/ 1-7/8" Ball, 2-1/2" Channel, Zinc Plated - 0091052 91052
- BUYERS PRODUCTS Buyers Products 2-5/16" Hitch Ball Gooseneck Extendor - 3018195 3018195
- BUYERS PRODUCTS Stake Pocket, Straight, Weld-On, 3.5" B2373C
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 6-1/4 in. w/Cap Nuts 10722A
- Buyers Products Trailer & Towing Accessories