Skf

Radial Ball Bearing, Sealed, 15mm Bore Dia


$12.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Single Row/Double Row Single Row
  • Bearing Type Sealed
  • Seal/Shield Type Double Sealed
  • Bore Dia. 15 mm
  • Cage Material Steel
See all product information