Shop Alternate Products
This Product is Discontinued
Markal
Trades-Marker Refill Pack, Black, PK12 (Discontinued)
Mfr # 96243
Zoro # G5143512
This Product is Discontinued
Key Features
- Color Black
- Tip Size 1/8 in
- Marking Tool Tip Shape Bullet
- Marker Type Permanent
- Standards OSHA