Tuf-Tite

Area Drain, 11x11 In, ADA Grate, Black


$43.39
12% off
$37.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width - Drains 11 in
  • Material of Construction - Drains Plastic
  • Color Black
  • Depth - Drains 5 in
  • Wheel Load Rating Class C
See all product information