Nibco
Drain Coupling, Low-Lead Cast Bronze
Mfr # 701-D-LF 3/4
Zoro # G5146373
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 3/4"
Explore More Products
- NIBCO Solder Tees, Bronze E270500
- NIBCO 1/8" NOM C Copper 90 Degree Long Radius Elbow U607LT 1/8
- NIBCO 5/8" NOM C Copper Tee 611 5/8
- NIBCO 1-1/4" x 1" NOM C Reducing 90 Degree Close Rough Elbow 607R 11/4x1
- NIBCO 34 in. Wrot CXC Copper Slip Coupling 60134
- NIBCO 1-1/2" NOM C Copper Test Cap 622.5
- NIBCO 3/8" x 1/4" NOM C Reducing 90 Degree Close Rough Elbow 607-R
- NIBCO 12x6 FTG Stub Out W02075T
- NIBCO Tee, Low-Lead Cast Bronze, C x FNPT x C 714-LF 1/2
- NIBCO Fitting Union, Low-Lead Cast Bronze 7333-LF 1/4
- LEGEND VALVE 1" LONG TURN 90 ELBOW 450-135
- Nibco Fittings