Nibco
Reducing Elbow, 90 Deg, 1/2 x 3/4 In
Mfr # 707-3R-LF 1/2X3/4
Zoro # G5146522
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 3/8" NOM C Copper Coupling without Stop 601 3/8
- NIBCO 1-1/4" x 1-1/4" x 1/2" NOM C Copper Reducing Tee 611 11/4X11/4X1/2
- NIBCO Elbow, 90, Cast Bronze, C x MNPT, 1 In 7074 1
- NIBCO 3" NOM C Copper Coupling with Stop 901 3
- NIBCO 1-1/2" NOM C x 1-1/4" MNPT Copper Reducing Adapter 604R 11/2x11/4
- NIBCO 2" NOM C x 2" FNPT Copper Adapter 603 2
- NIBCO 3/4" x 3/8" x 3/8" NOM C Copper Reducing Tee 611RR 3/4X3/8X3/8
- NIBCO Solder DWV Adapters, Bronze E022900
- NIBCO 1/2 in. Copper Pressure Tube Cap Fitting I61712
- NIBCO 3/4" NOM C Copper Tee 611 3/4
- NIBCO 1-1/4" NOM C Copper DWV Tee 911 11/4
- Nibco Fittings