Dake
Hydraulic Press, 10 t, Manual Pump, 36 In
Mfr # 972200
Zoro # G5147195
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$494.99
Key Features
- Frame Capacity 10 ton
- Frame Type H-Frame
- Cylinder Stroke 6"
- Pump Type Manual
- Base Length 23 in
Explore More Products
- DAKE Hydraulic Press, 20 tons Frame Cap. 972220
- DAKE Hydraulic Press, 10 t, Electric Pump 909205
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In 909215
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H 909250
- DAKE Hydraulic Press, 75 t, Manual Pump 907003
- DAKE Hydraulic Press, 50 t, Manual Pump 907002
- DAKE Hydraulic Press, 70 t, Electric Pump 972004
- DAKE Hydraulic Press, H Frame, Overall 88" H 972004
- DAKE Hydraulic Press, H Frame, Overall 88" H 972003
- DAYTON Hydraulic Press, Manual, Overall 76" H 467L09
- DAKE Hydraulic Press, 25 t, Manual Pump 907001
- Dake Hydraulic Presses