Dake
Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed
Mfr # 977600-1
Zoro # G5147222
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,569.99
Key Features
- Drill Press Product Grouping General Purpose Drill Presses
- Drive Type Belt
- Swing 18 in
- Voltage 115V AC
- Motor HP 2 hp
Explore More Products
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, 9 Speed 977100-1
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, Variable Speed 977102-1
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed 977400-1V
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed 977600-1V
- DAKE Floor Drill Press, Belt Drive, 1 1/2 hp, 120 V, 18 in Swing, Variable Speed 977700-1V
- DAKE Dake TB-16V Bench Model Drill Press - 5/8" Drill Capacity - Variable Speed 977102
- DAKE Dake SB-250V Floor Model Drill Press w/ Power Feed - 1" Drill Cap. - Freq. Drive - 120V - Var. Speed 977701V
- DAKE Dake SB-32V Floor Model Drill Press - 1-1/4" Drill Capacity - Frequency Drive - 120V - Var. Speed 977400V
- WALTER MEIER HOLDING AG 4 Cross Slide Drill Press Vise 11694
- JPW INDUSTRIES J-2550 20 Floor Model Drill Press 354402
- PALMGREN Radial Arm Drill Press, 5 Spd Floor Step 9680342
- Dake Drill Presses