Nibco
1" NOM FTG x 1" MNPT Copper Adapter
Mfr # 6042 1
Zoro # G5148157
$13.78
19% off
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG x MNPT
- Tube Size 1"
Explore More Products
- NIBCO 1-1/4" x 1-1/4" x 3/4" NOM C Copper Reducing Tee 611 11/4X11/4X3/4
- NIBCO 2-1/2" x 3/4" x 2-1/2" NOM C Copper Reducing Tee 611RR 21/2X3/4X21/2
- NIBCO 1/2 in. Copper Pressure Cup x FIP Adapter Fitting I60312
- NIBCO 1" NOM C Copper Dimple Stop Coupling 600DS 1
- NIBCO Solder DWV Adapters, Copper H030350
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter 604R 5/8x3/4
- NIBCO 1 FTGxC 45 Elbow W01420D
- NIBCO Tee, Low-Lead Cast Bronze, FNPT x FNPT x C 710-3-LF 3/4
- NIBCO 1 in. Copper Pressure Cup x Cup Coupling Fitting with Dimple Stop I6001
- NIBCO 1-1/4" x 1/2" NOM FTG x C Copper Reducer 6002 11/4x1/2
- NIBCO PRESS SYSTEM Adapter, Male, 1-1/4", Press X MIP 9031700PC
- Nibco Fittings