Nibco
1-1/4" NOM SJ x 1-1/2" MNPT Copper Adapter
Mfr # 9047R 11/2X11/4
Zoro # G5149715
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type MNPT x SJ
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Reducer U6002 1/2x1/4
- NIBCO 1/8" NOM C Copper Coupling with Stop 600 1/8
- NIBCO 3/8" x 1/8" NOM C Copper Reducing Coupling 600R 3/8X1/8
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow 607-2LT 11/4
- NIBCO 1-1/2" x 1/2" NOM FTG x C Copper Reducer 6002 11/2X1/2
- NIBCO Drain Coupling, Low-Lead Cast Bronze 701-D-LF 3/4
- NIBCO 1-1/2" x 1" x 1-1/4" NOM C Copper Reducing Tee 611RR 11/2X1X11/4
- NIBCO 1/2" x 3/8" NOM C Reducing 90 Degree Short Radius Elbow U607 1/2x3/8
- NIBCO Union Elbow, 90, Cast Bronze, 3/4 In 7076 3/4
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Adapter 603 3/4
- B & K UNION CXC 1-1/4"" A611205NL
- Nibco Copper Fittings