Nibco
4" x 3" NOM C Copper DWV Closet Flange
Mfr # 951 4X3
Zoro # G5149751
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Flange
- Fitting Connection Type C
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 2-1/2" x 2-1/2" x 3/4" NOM C Copper Reducing Tee 611R 21/2X21/2X3/4
- NIBCO 1" NOM C x 1" MNPT Copper Adapter 604 1
- NIBCO 3/4" NOM C Copper Cap U617 3/4
- NIBCO Class 150 Companion Flange, C, 1-1/4 In 771-LF 11/4
- NIBCO 1/4" NOM C Copper Union 633W 1/4
- NIBCO 1/2" NOM FTG x 1/2" FNPT Copper Adapter C6032 1/2
- NIBCO 12 CxC Coupler No Stop W00960D
- NIBCO Tee, Low-Lead Cast Bronze, C x C x MNPT 713-LF 1/2
- NIBCO 112 CXCXC Tee W01770C
- B & K Nibco 3/4 in. Press X 3/4 in. D Press Wrought Copper Cap 1 pk 9172700PCU
- NIBCO Solder Pressure Adapters, Copper 9030951
- Nibco Fittings