Kenyon
Tamp, 10x10", 1/4" Plate, 58" Handle
Mfr # 85050
Zoro # G5149901
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- KENYON Tamp, 8"x8", 3/8" Plate, 60" Handle 85058
- KENYON Tamp, 10x10", Cast Iron Head, 44" Handle 85090
- KENYON Tamp, 8"x8", Cast Iron Head, 44" Handle 85088
- SPYKER SPREADERS 770lb PRO Roller 24 in. x 36 in. R76-2436
- TRUPER SA DE CV 8x8 STL Handle Tamper KR-1ST
- HUSQVARNA Compactor, Forward Plate, Honda, LAT, AC LF100-LAT
- RAZOR-BACK TAMPER 8X8"" STEEL HNDL 30004
- KRAFT TOOL All Steel Tamper, 10"x10 CC939
- EVOLUTION H320-E Hulk Electro Electric Vibrating Compactor 015-0011
- KRAFT TOOL Big Diamond Economy Concrete Tamper, 48 CC881E
- TOMAHAWK POWER 3.6 HP Honda Tamping Rammer TR68H + TR68H-WHEELS
- Kenyon Tampers & Compactors