Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Tools & Machining
/
Measuring & Marking Tools
/
Precision Measuring Tools
/
Calipers & Accessories
/
Spring Calipers and Dividers
/
Spring Divider, Range 3 In.
Shop All Spring Calipers and Dividers
Shop Alternate Products
This Product is Discontinued
Westward
Spring Divider, Range 3 In. (Discontinued)
Mfr #
40L714
Zoro #
G5150652
This Product is Discontinued
Shop for all Spring Calipers and Dividers
Key Features
Range (In.)
3
Construction
Steel
Nut Type
Solid
See all product information
Product Information
|
Reviews
Customers Also Purchased
This item
: Spring Divider, Range 3 In.
$6.29
Product Information
Brand
Westward
MFR #
40L714
Zoro #
G5150652
UPC #
190735827338
Country of Origin
India
Category
Spring Calipers and Dividers
Details
Item
Spring Divider
Range (In.)
3
Construction
Steel
Nut Type
Solid
Description
Spring Divider, Nut Type Solid
From the Manufacturer
Reviews
Explore More Products
Westward Calipers & Accessories