Innovative Components
Pin Receptacle, Grip L 1/2 In, Pin5/16 In
Mfr # PR5X----RND--70
Zoro # G5151483
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Grip Length 1/2"
- Pin Dia. 5/16"
- Material Stainless Steel
- Thread Size 6-32
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 5/16, SS GL5X1000T----X0
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, Steel GL6X3500T----01
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball Knob, 1/4 In, 2 In GN4X2250B3-D-21
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, 2 In Alum GL6X3000T----01
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 3/8 In, 3 1/8 In GN6X3500TR6DL21
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2.5 In, 1/2 GL8X2500R----X0
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1, 3/16, SS GL3X1000R----X0
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/16 X 1.5 Grip, SS GL3X1500L----X0
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/4 In, 2 3/4 In GN4X3000T5-D-21
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/2 In, 2 1/2 In GN8X3000T5-D-21
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. LBT-SS7139
- Innovative Components Detent, Lock, Pop And Plunger Pins