Shop Alternate Products
This Product is Discontinued
Westward
Locking C-Clamp, 8", 2-37/64" Cap. (Discontinued)
Mfr # 45W343
Zoro # G5153452
This Product is Discontinued
Key Features
- Max. Opening 2 37/64 in
- Throat Depth 1 1/4 in
- Overall Length 8-1/4"
- Size 2-37/64"
- Material Steel