Seymour Midwest
Rotary Turf Edger, Double Wheel, 6" Blade
Mfr # 49048
Zoro # G5154339
$64.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- SEYMOUR MIDWEST Dandelion Weeder, 1x3" Headd, 15" Handle 60725
- SEYMOUR MIDWEST Rotary Turf Edger, Single Wheel, 6" Blade 49047
- SEYMOUR MIDWEST Dandelion Weeder, Chrome Plated Head 41035
- SEYMOUR MIDWEST Sod Cutter, 3" Blade 41044
- SEYMOUR MIDWEST Snath, Steel Web, for Med Duty Cutting 21409
- SEYMOUR MIDWEST Snath, Steel Web, for Light Duty Cutting 21408
- SEYMOUR MIDWEST Weeders Dandelion Hand 60725
- SEYMOUR MIDWEST Lower Bush Nib, for 21401 21451
- SEYMOUR MIDWEST Cutter Weed Blade Repl Bld14In RM10024
- CORONA TOOLS Garden Weeder CT 3050I
- GREAT STATESRP HulaHo Weeder 1000L
- Seymour Midwest Lawn & Garden Tools