Shop Alternate Products
This Product is Discontinued
Scs
Static Shield Bag, 3x5 In, PK100 (Discontinued)
Mfr # 21035
Zoro # G5154807
This Product is Discontinued
Key Features
- Features Disposable, Puncture Resistant
- Width 3"
- Color Silver
- Length 5"
- Coating Abrasopm Resistant