Enerpac
GA1, Gauge Adaptor, 1/2 in. NPT Gauge Port, 10,000 psi
Mfr # GA1
Zoro # G5155062
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Size 1/2 in
- For Use With 1/2 in NPTF Mount Gauges
- Material Stainless Steel
- Max Pressure (PSI) 10000
Explore More Products
- ENERPAC Pressure Gauge 5000 Psi T6002L
- ENERPAC Hydraulic Pressure Gauge, 250 In Face, Lower Mount, Glycerine Filled, 2,000 Maximum Psi G2515L
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/4 in NPTF, Stainless Steel, Silver G4089L
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver G2537R
- ENERPAC GA4, Gauge Adaptor, 1/2 in. NPT Gauge Port, 10,000 psi GA4
- ENERPAC G2516SL, Hydraulic Pressure Gauge, 2.5 in. Face, Lower Mount, Glycerine Filled, 3,000 maximum psi G2516SL
- ENERPAC Gauge Asm Ref Dwg 187 Bom M556900
- ENERPAC Gauge Attachment Set, 40,000 Psi 83011
- ENERPAC Gauge, Liquid Filled, PsiLbs GF200P
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 4FML9
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver 202L-404I
- Enerpac Pressure Gauges