Enerpac
Pressure Gauge, 0 to 3000 psi, 1/4 in NPTF, Stainless Steel, Silver
Mfr # G2516L
Zoro # G5155613
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Location Lower
- Connection Size 1/4 in MNPT
- For Use With Hydraulics
- Gauge Application High Cycle
Explore More Products
- ENERPAC GA4, Gauge Adaptor, 1/2 in. NPT Gauge Port, 10,000 psi GA4
- ENERPAC GA1, Gauge Adaptor, 1/2 in. NPT Gauge Port, 10,000 psi GA1
- ENERPAC Pressure Gauge, 0 to 40,000 psi, 1/4 in BSPT, Stainless Steel, Silver T6010L
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel G4039L
- ENERPAC Hydraulic Pressure Gauge, 250 In Face, Lower Mount, Glycerine Filled, 2,000 Maximum Psi G2515L
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver G2537R
- ENERPAC Pressure Gauge Repair Kit TQPGRK
- ENERPAC 1531R, Hydraulic Pressure Gauge, 1.5 in. Face, Rear Mount, 1,000 maximum psi 1531R
- ENERPAC Pressure Gauge 1000 Psi T6001L
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30 psi, 1/4 NPT Male Bottom Conn, SS Tagging 25-400-30-psi-ST
- CEDARBERG 1" Diameter Pressure Gauge 6480-001
- Enerpac Pressure Gauges