Shop Alternate Products
This Product is Discontinued
Enerpac
Bottle Jack, 15 Ton (Discontinued)
Mfr # GBJ015
Zoro # G5155796
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Lifting Capacity 15 tons
- Lifting Height Min. 9"
- Lifting Height Max. 17-13/16"
- Base Size 4-7/16 x 6-7/16"