Apollo Valves
Water Pressure Reducing Valve, 2 In.
Mfr # 36HLF20801
Zoro # G5156496
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Inlet Size 2"
- Connection Type FNPT x FNPT
- Body Material Lead Free Bronze and Stainless Steel Material
- Max. Pressure 400 psig
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. 36LF30801
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. 36ELF12501T
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. 36ELF11501S
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. 36H20701
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. 36LF10801
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. 36ELF11401T
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. 36LF50701
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. 36H20601
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. 36LF20801PR
- BELL & GOSSETT 45Psi Brass Threaded 34In Npt Pressure Reducing Regulator Valve 110013
- ZURN Water Pressure Reducing Valve, 1/2 In. 12-500XL
- Apollo Valves Valves