Apollo Valves
Water Pressure Reducing Valve, 3 In.
Mfr # 36HLF20001
Zoro # G5156532
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,956.99
Key Features
- Pipe Size 3"
- Inlet Size 3"
- Connection Type FNPT x FNPT
- Body Material Lead Free Bronze and Stainless Steel Material
- Max. Pressure 400 psig
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. 36LF20301
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. 36LF20501
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. 36LF40801
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. 36H20401
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. 36LF40501
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. 36ELF11301S
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. 36H20801
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. 36LF50301
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. 36LF20401PR
- WATTS Lf25Aub-Z3 3/4" Lead Free LF25AUB-Z3
- ZURN RK1-NR3XL - Pressure Reducing Valve Repair Kit RK1-NR3XL
- Apollo Valves Valves