Structron
Trenching Shovel, 5", Cushion Handle
Mfr # 89275
Zoro # G5157437
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 53"
- Handle Material Premium Fiberglass
- Application Digging
- Product Type Trenching Shovel,5",Cushion Handle
Explore More Products
- STRUCTRON Roll Step Drain Spade, 14", 29" Handle 49737
- STRUCTRON Garden Spade, 14 ga., Cushion Handle 49733
- STRUCTRON Closed Back Shovel, 14 ga., 48" Handle 49345
- STRUCTRON Trenching Shovel, 5", Cushion Handle 89185
- STRUCTRON Super Shovel, 29" Handle, D Grip 49631
- STRUCTRON Forged Irrigation Shovel, 46.5" Handle 49181
- STRUCTRON Forged Irrigation Shovel, 48" Handle 49175
- STRUCTRON Super D-handle Nursery Spade 49554
- STRUCTRON S700 SpringFlex Shovel, 912 in W Blade, 14 ga Gauge, Steel Blade, Fiberglass Handle, Long Handle 49730
- CORONA TOOLS Alum. Western Scoop Shovel, #10, 48" Hndl SS 68000
- NUPLA Western Scoop, 27" Handle, Steel 75.72-181
- Structron Lawn & Garden Tools