Shop Alternate Products
This Product is Discontinued
System Sensor
Wall Chime Strobe, White (Discontinued)
Mfr # CHSW
Zoro # G5157817
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Fire Alarm Panel
- Height (In.) 5-3/5
- Length (In.) 4-7/10
- Mounting Wall
- Finish White