Zurn

Toilet Spud, 1-1/2 In, Brass/EPDM Rubber


$12.81
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand Zurn
  • Material Brass, EPDM Rubber
  • Type Spud/Coupling Nut and Gaskets
  • Size 1-1/2"
  • Color Black
See all product information