Ntn
Flange Bearing, 4-Bolt, Ball, 3/4" Bore
Mfr # ZUCFPL204-12
Zoro # G5158255
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Alloy Steel
Explore More Products
- NTN 3 Bolt Flange Brg, Radial Ball, 3/4in Bore SUCFB204-12
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore UELFU-2.3/16M
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore UCF208-108D1
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore UCFUX-2.15/16M
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore UCFUX-1.3/4M
- NTN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore UELFLU-1.15/16M
- NTN Mounted Units Cast Iron UCFC212 207D1
- NTN Mounted Unit Cast Iron UCF207-104 D1W8 1-1/4
- NTN Mounted Unit Cast Iron UCFCX13 D1
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore MSFT-31
- ZORO SELECT 3/4-16X2 HEX FLANGE FRAME BOLT GR8 BLK PHOS 7632BF
- Ntn Flange Bearings