Glad
13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 40 PK
Mfr # 78361
Zoro # G5159052
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Strength Rating Extra Heavy-Duty
- Bag Closure Type Drawstring
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.78 mil
Explore More Products
- GLAD 20 gal Trash Bags, L, White, 6 PK CLO78913CT
- GLAD Glad 60035 Quick Tie Closure Outdoor Large Trash Bag; 40 Count - 30 Gallon 143949
- GLAD ForceFlex 13 gal Tall Kitchen Bags Drawstring 90 pk, 90PK 78536
- GLAD 30 gal Trash Bags, 30 in x 32 in, Extra Heavy-Duty, 1.05 mil, Black, 70 PK 70358
- GLAD 30 gal Trash Bags, 54 in x 33 in, Extra Heavy-Duty, 0.9 mil, Black, 40 PK 60035
- GLAD GLAD BAG 13GAL 45CT DRAW 78362
- GLAD Glad 78459 Tall Kitchen Bag; 40 Count - 13 Gallon 184370
- GLAD Glad 70403 Quick Tie Closure Medium Garbage Bag; 26 Count - 8 Gallon 143953
- GLAD Bags, Trash, Odrshield, 13Gal CLO78902CT
- WAKEMAN Wakeman 75-TB1006 13 gal Portable Trash Bag Holder with Collapsible Trashcan for Indoor-Outdoor Garbage Use; Blue 75-TB1006
- NORAMCO Trash Bags, 38"x58", 1.5 mil, Blk, 100 ct RPGB-6151
- Glad Trash Bags