Shop Alternate Products
This Product is Discontinued
System Sensor
Speaker Strobe, Wall, Std Candela, Red (Discontinued)
Mfr # SPSR
Zoro # G5159743
This Product is Discontinued
Key Features
- For Use With Fire Alarm Panel
- Type Marked Fire
- Height (In.) 6
- Length (In.) 5
- Mounting Wall